Transformer, Control, 750VA, 120 x 240 Primary- 24 Secondary, 1PH

Item #: 459365

Cat #: PH750PG

UPC: 803423078195

750 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer
Sign In or Register to view pricing and more.

No associated products found.

Overview

750 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer
Also known as: 803423078195, PH750PG

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Primary Voltage: 120/240, 110/220, 115/230
Secondary Voltage: 11.5/23, 11/22
Type: Industrial Control, Transformer
Primary Voltage: 120/240, 110/220, 115/230
Volt Amps: 750
Secondary Voltage: 11.5/23, 11/22

Customer Reviews

No reviews for this product
(0)