15 Amp Connector, 125V, 5-15R, Nylon, Black, Indication

Item #: 459339

Cat #: 5269-PLB

UPC: 078477077092

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Power Indication - Black

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Power Indication - Black
15 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Power Indication, Black
Also known as: 078477077092, 5269-PLB

Specifications

Type: Grounding, Connector, Industrial Grade, Grounding Clip, Power Indication
Volts AC: 120
Color: Black
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Connector, Industrial Grade, Grounding Clip, Power Indication
Color: Black
Material: Nylon
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)