NEMA Motor Starter, Type S, nonreversing, extra capacity, 15 HP at 230 VAC

Item #: 459309

Cat #: 8536SEA6V02S

UPC: 785901662365

Sign In or Register to view pricing and more.
NEMA Motor Starter, Type S, nonreversing, extra capacity, 15 HP at 230 VAC, 5 kA SCCR, 1 phase, 2 pole, melting alloy, 120 VAC coil, NEMA 12

Overview

NEMA Motor Starter, Type S, nonreversing, extra capacity, 15 HP at 230 VAC, 5 kA SCCR, 1 phase, 2 pole, melting alloy, 120 VAC coil, NEMA 12
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This is a 2 pole non-reversing starter with extra capacity. This motor starter has single phase ratings of 7.5 HP at 115 VAC and 15 HP at 230 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type CC thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. A painted sheet steel NEMA 12/3R dusttight and driptight industrial use enclosure is used to protect this starter. Enclosure is 31.50 inches tall, 18.16 inches wide and 9.56 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901662365, 8536SEA6V02S

Specifications

Size: 3
Standards: California Proposition 65
Size: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)