3/4" Draw Stud

Item #: 459297

Cat #: 7212SP12

UPC: 783310009795

Sign In or Register to view pricing and more.
Documents & Guides
Draw Stud, Diameter: 3/4", Length: 563"

Overview

Draw Stud, Diameter: 3/4", Length: 563"
SPEED PUNCH® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-Thread punch design eliminates cross-threading. Available in 3/4" - 2" conduit sizes and punch kits
Also known as: 783310009795, 7212SP12

Specifications

Diameter: 3/4 in
Material: Carbon Steel
Length: 5.630 in
Diameter: 3/4 in
Length: 5.630 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)