375/281W 277V WHT BB HEATER

Item #: 459243

Cat #: G2903024SW

UPC: 686334105026

Sign In or Register to view pricing and more.
Documents & Guides
375/281W 277V WHT BB HEATER

Overview

375/281W 277V WHT BB HEATER
Also known as: 686334105026, G2903024SW

Specifications

Wattage: 375, 281
Volts AC: 277, 240
Length: 24 in
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 375, 281
Length: 24 in
Mounting: Wall
Volts AC: 277, 240
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)