Sensor, Photoelectric, Retroreflective, MiniSight, 10.8 - 30VDC

Item #: 45922

Cat #: 42KL-U2LBQ-F4

UPC: 662468714204

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Retroreflective, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red, Emitter LED, 25 mm - 2.5 meter, Sensing Distance, Light/Dark Selectable, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, Retroreflective, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red, Emitter LED, 25 mm - 2.5 meter, Sensing Distance, Light/Dark Selectable, 4 Pin, DC Micro Connector
Also known as: 662468714204, 42KL-U2LBQ-F4

Specifications

Size: 18 mm
Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Sensor, Retroreflective, Photoelectric

Customer Reviews

No reviews for this product
(0)