12/2 SOLID TWISTED THW CABLE
Item #: 459195
Cat #: THW12/2SOLTWISTWG1000RL
UPC:
Documents & Guides
No Documents Available
12/2 SOLID TWISTED THW CABLE
Sign In or Register to view pricing and more.
No associated products found.
Overview
12/2 SOLID TWISTED THW CABLE
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: THW12/2SOLTWISTWG1000RL
Specifications
Length: | 1000 ft |
Gauge: | 12 AWG |
Jacket: | PVC |
Material: | Copper |
Conductors: | 1 |
Stranding: | Solid |
Package Type: | Reel |
Length: | 1000 ft |
Jacket: | PVC |
Conductors: | 1 |
Package Type: | Reel |
Gauge: | 12 AWG |
Material: | Copper |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)