Metal Hood/Housing, Top Entry, Size: 6B, Aluminum/Powder Coated

Item #: 45913

Cat #: 19300060446

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Hood/Housing, Top Entry, Size: 6B, Aluminum/Powder Coated, Single Locking Lever, Nema 4/4X/12, IP65

Overview

Metal Hood/Housing, Top Entry, Size: 6B, Aluminum/Powder Coated, Single Locking Lever, Nema 4/4X/12, IP65
Also known as: 19300060446

Specifications

Size: 6B
Type: Housing
Material: Aluminum
Size: 6B
Material: Aluminum
Type: Housing

Customer Reviews

No reviews for this product
(0)