Load center, QO, 3 phase, 42 spaces, 42 circuits, 125A convertible main breaker, NEMA1, QDL, UL

Item #: 459093

Cat #: QO342MQ225125

UPC: 785901456278

Sign In or Register to view pricing and more.
Load center, QO, 3 phase, 42 spaces, 42 circuits, 125A convertible main breaker, NEMA1, QDL, UL

Overview

Load center, QO, 3 phase, 42 spaces, 42 circuits, 125A convertible main breaker, NEMA1, QDL, UL
QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 3 phase load center has 42 spaces and 42 circuits. This system provides a 125A convertible main breaker in a NEMA 1 enclosure. It also includes a QDL circuit breaker, and is UL rated.
Also known as: 785901456278, QO342MQ225125

Specifications

Phase: 3
Family / Style: QO
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Family / Style: QO
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)