Sensor, Photoelectric, Retroreflective, MiniSight, 21.6 - 250VAC/DC

Item #: 45899

Cat #: 42KL-U2TC-G3

UPC: 662468714235

Documents & Guides
Sensor, Photoelectric, Retro-Reflective, MiniSight, 21.6 - 250 Volt AC/DC, Visible Red, Emitter LED, 25 mm - 5 meter, Sensing Distance, Light/Dark Selectable, 3 Pin AC Micro Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Retro-Reflective, MiniSight, 21.6 - 250 Volt AC/DC, Visible Red, Emitter LED, 25 mm - 5 meter, Sensing Distance, Light/Dark Selectable, 3 Pin AC Micro Connector
Also known as: 662468714235, 42KL-U2TC-G3

Specifications

Type: Retro-Reflective, Sensor, Photoelectric
Size: 18 mm
Range: 25 mm - 5 m
Volts DC Range: 21.600 - 250
Volts AC Range: 21.600 - 250
Type: Retro-Reflective, Sensor, Photoelectric
Range: 25 mm - 5 m
Volts AC Range: 21.600 - 250
Size: 18 mm
Volts DC Range: 21.600 - 250

Customer Reviews

No reviews for this product
(0)