25W A19 Incandescent Lamp, Frosted

Item #: 458935

Cat #: S6050

UPC: 045923060502

Sign In or Register to view pricing and more.
25 Watt A19 Incandescent; Frost; 1500 Average rated hours; 180 Lumens; Medium Base; 120 Volt; 2-Pk

Overview

25 Watt A19 Incandescent; Frost; 1500 Average rated hours; 180 Lumens; Medium Base; 120 Volt; 2-Pk
Also known as: 045923060502, S6050

Specifications

Base: Medium Screw (E26)
Lumens: 185
Volts AC: 120
Color: Frosted
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Shape: A19 (Arbitrary)
Dimmable: Yes
Lumens: 185
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)