Cable Tie Mount, 0.58", Black

Item #: 458908

Cat #: CTM10C2

UPC: 089306012214

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Anchor Mount, .58" x .37", .19" Hole Dia, .2" Max Tie Width, PA66, Black

Overview

Cable Tie Anchor Mount, .58" x .37", .19" Hole Dia, .2" Max Tie Width, PA66, Black
HellermannTyton cable tie mounts are designed for use with 18 through 120 pound cable ties to provide stability when securing bundles. The mounts are installed quick and easy by securing a single screw.
Also known as: 089306012214, CTM10C2

Specifications

Color: Black
Material: Polyamide
Mounting: Rivet, 0.190 in Screw Hole
Color: Black
Mounting: Rivet, 0.190 in Screw Hole
Material: Polyamide

Customer Reviews

No reviews for this product
(0)