REDUCING BUSHING 3-1/2 IN to 3 IN STEEL

Item #: 45888

Cat #: 1177

UPC: 050169011775

Sign In or Register to view pricing and more.

Overview

Reducing Bushings Iron, 3-1/2 In. to 3 In.
For use with threaded rigid/IMC conduit to reduce the size of a female hub to accommodate a smaller size of conduit or male threaded hub. These reducing bushings are zinc plated for corrosion protection, and are made of iron or steel construction that insures mechanical protection of the raceway.
Also known as: 050169011775, 1177

Specifications

Diameter: 3 in, 3 1/2 in
Material: Iron
Standards: California Proposition 65
Finish: Zinc
Diameter: 3 in, 3 1/2 in
Standards: California Proposition 65
Material: Iron
Finish: Zinc

Customer Reviews

No reviews for this product
(0)