Breaker, 15A, 3P, Molded Case, G Frame

Item #: 45883

Cat #: 140U-G2C3-C15

UPC: 781180483745

Sign In or Register to view pricing and more.
Documents & Guides
G Frame Molded Case Circuit Breaker, 15 Amp, 3-Pole, 20 -29 kA, T/M-Fixed Thermal / Fixed Magnetic

Overview

G Frame Molded Case Circuit Breaker, 15 Amp, 3-Pole, 20 -29 kA, T/M-Fixed Thermal / Fixed Magnetic
Also known as: 781180483745, 140U-G2C3-C15

Specifications

Family / Style: 140U
Amps: 15
Type: G Frame Circuit Breaker
Family / Style: 140U
Type: G Frame Circuit Breaker
Amps: 15

Customer Reviews

No reviews for this product
(0)