This product has been discontinued.
Halogen Lamp, PAR30, 39W, 120V, NFL25
Item #: 458813
Cat #: 39PAR30/HAL/NFL25/DL-120V
UPC: 046135161346
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 520, CRI: 100, Color Temperature: 2800K, Beam Angle: Narrow Flood 25 Degree, Double Life, Standard Case Qty: 10
Overview
Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 520, CRI: 100, Color Temperature: 2800K, Beam Angle: Narrow Flood 25 Degree, Double Life, Standard Case Qty: 10
Also known as: 046135161346, 39PAR30/HAL/NFL25/DL-120V
Specifications
Lumens: | 520 |
Base: | Medium Screw (E26) |
Wattage: | 39 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2800 (Warm White) |
Shape: | PAR30 (Sealed Beam) |
Light Technology: | Halogen |
Angle: | 25° |
Lumens: | 520 |
Wattage: | 39 |
Color Rendering Index (CRI): | 100 |
Shape: | PAR30 (Sealed Beam) |
Angle: | 25° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2800 (Warm White) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)