Exp. Sleeving, .13" (31.8mm),Black

Item #: 458789

Cat #: SE12PSC-TR0

UPC: 074983816040

Sign In or Register to view pricing and more.
Fray resistant braided expandable sleeving, .12" (3.2mm) nominal I.D., polyethylene terephthalate, black.

Overview

Fray resistant braided expandable sleeving, .12" (3.2mm) nominal I.D., polyethylene terephthalate, black.
Also known as: 074983816040, SE12PSC-TR0

Specifications

Color: Black
Material: Polyethylene Terephthalate
Diameter: 1/8 in
Length: 200 ft
Color: Black
Diameter: 1/8 in
Material: Polyethylene Terephthalate
Length: 200 ft

Customer Reviews

No reviews for this product
(0)