This product may not be available in all locations.
Sensor, Photoelectric, Wide Angle Diffuse, MiniSight, 10.8 - 30VDC
Item #: 45875
Cat #: 42KL-W1LB-F4
UPC: 662468714259
Documents & Guides
Sensor, Photoelectric, Wide Angle Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, Emitter LED, 1 - 180 mm, Sensing Distance, Light/Dark Selectable, 4 Pin DC Micro Connector
Sign In or Register to view pricing and more.
Overview
Sensor, Photoelectric, Wide Angle Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, Emitter LED, 1 - 180 mm, Sensing Distance, Light/Dark Selectable, 4 Pin DC Micro Connector
Also known as: 662468714259, 42KL-W1LB-F4
Specifications
Size: | 18 mm |
Type: | Wide Angle Diffuse, Sensor, Photoelectric |
Range: | 1 - 180 mm |
Volts DC Range: | 10.800 - 30 |
Size: | 18 mm |
Range: | 1 - 180 mm |
Type: | Wide Angle Diffuse, Sensor, Photoelectric |
Volts DC Range: | 10.800 - 30 |
Customer Reviews
No reviews for this product
(0)