Metal Halide Lamp, ED37, 400W, Clear

Item #: 458676

Cat #: 52134/MH400W/U/LU

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 41000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: S51/E

Overview

Metal Halide Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 41000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: S51/E
Also known as: 52134/MH400W/U/LU

Specifications

Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
ANSI Code: S51/E
Wattage: 400
Base: Mogul Screw (E39)
Lumens: 41000
Color Rendering Index (CRI): 65
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
ANSI Code: S51/E
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Color Temperature: 4000 (Cool White)
Wattage: 400
Lumens: 41000
Light Technology: HID

Customer Reviews

No reviews for this product
(0)