Relay, Square Base, Ice Cube, 8-Blade, 2PDT, 10A, 24VDC

Item #: 45867

Cat #: 700-HF32Z24-4

UPC: 662073312536

Documents & Guides
Relay, Miniature, Square Base, Ice Cube, 8 Blade, 2 Pole, Double Throw, 10 Amp, 24 Volt DC, Pilot Light, Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Miniature, Square Base, Ice Cube, 8 Blade, 2 Pole, Double Throw, 10 Amp, 24 Volt DC, Pilot Light, Option
Meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HF general purpose relays offer plug-in quick connect terminals and a clear cover, allowing easy visual inspection. Catalog item 700-HF32Z24-4 from Rockwell Automation® is a general purpose short square base relay. Its specifications include: 10 A standard contact, 24 V DC, two changeover contacts (double pole double throw, DPDT), and pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073312536, 700-HF32Z24-4

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: 8 Blade, Relay, IceCube
Mounting: Socket
Volts DC Control: 24
Amps: 10
Mounting: Socket
Poles: 2
Type: 8 Blade, Relay, IceCube

Customer Reviews

No reviews for this product
(0)