THHN/THWN-2-500-BRN-37STR-CU-2000R

Item #: 458615

Cat #: THHN500STRBRN2000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
THHN/THWN-2-500-THHN/THWN-2-BROWN-CU-STR

Overview

THHN/THWN-2-500-THHN/THWN-2-BROWN-CU-STR
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN500STRBRN2000RL

Specifications

Color: Brown
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Gauge: 500
Stranding: Stranded
Package Type: Reel
Color: Brown
Material: Copper
Conductors: 1
Gauge: 500
Package Type: Reel
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)