LOADCTR QO MB 240V

Item #: 458576

Cat #: QO120M100C

UPC: 785901847885

Sign In or Register to view pricing and more.

Overview

SQD QO120M100C LOADCTR QO MB 240V
Also known as: 785901847885, QO120M100C

Specifications

Family / Style: QO
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: QO
Phase: 1
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)