All Threaded Rod, Stainless Steel, 1/2" x 10'
Item #: 458555
Cat #: ATR-1/2X120-SS4
UPC: 781011878825
Sign In or Register to view pricing and more.
Documents & Guides
All Threaded Rod, Stainless Steel Type 304, 1/2-13 Thread x 10 Foot Length
Overview
All Threaded Rod, Stainless Steel Type 304, 1/2-13 Thread x 10 Foot Length
Also known as: 781011878825, ATR-1/2X120-SS4
Specifications
Diameter: | 1/2 in |
Material: | Stainless Steel |
Length: | 10 ft |
Finish: | Plain |
Diameter: | 1/2 in |
Length: | 10 ft |
Material: | Stainless Steel |
Finish: | Plain |
Customer Reviews
No reviews for this product
(0)