
Ps 700j; 13/16 In. x 13/32 In. x 19 Ga. Shallow Strut
Item #: 458545
Cat #: PS-700J-10-PG
UPC: 702316514003
Sign In or Register to view pricing and more.
Documents & Guides
PS 700J; 13/16 In. x 13/32 In. x 19 Ga. Shallow Strut
Overview
PS 700J; 13/16 In. x 13/32 In. x 19 Ga. Shallow Strut
Ps 700j; 13/16 In. X 13/32 In. X 19 Ga. Channel
Also known as: 702316514003, PS-700J-10-PG
Specifications
Width: | 13/32 in |
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Width: | 13/32 in |
Material: | Steel |
Finish: | Pre-Galvanized |
Height: | 13/16 in |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)