Sensor, Photoelectric, Wide Angle Diffuse, MiniSight, 10.8 - 30VDC

Item #: 45854

Cat #: 42KL-W1LBQ-F4

UPC: 662468714273

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Wide Angle Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, Emitter LED, 1 - 90 mm, Sensing Distance, Light/Dark Selectable, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Wide Angle Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, Emitter LED, 1 - 90 mm, Sensing Distance, Light/Dark Selectable, 4 Pin DC Micro Connector
Also known as: 662468714273, 42KL-W1LBQ-F4

Specifications

Size: 18 mm
Type: Wide Angle Diffuse, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Wide Angle Diffuse, Sensor, Photoelectric

Customer Reviews

No reviews for this product
(0)