Compact Fluorescent Lamp, 4-Pin, Dulux D, 21W, 3000K

Item #: 458433

Cat #: CF26DD/E/21W/SS/830/ECO

UPC: 046135204579

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Compact Fluorescent Lamp, Supersaver, 21 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1525, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20457* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, Supersaver, 21 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1525, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20457* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135204579, CF26DD/E/21W/SS/830/ECO

Specifications

Lumens: 1525
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Wattage: 21
Light Technology: Fluorescent
Base: 4-Pin (G24q-3)
Lumens: 1525
Color Rendering Index (CRI): 82
Wattage: 21
Base: 4-Pin (G24q-3)
Color Temperature: 3000 (Warm White)
Shape: 2D (Double D)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)