Reducing Bushing, Threaded, Iron, 4" x 3-1/2"

Item #: 45842

Cat #: 1186

UPC: 050169011867

Sign In or Register to view pricing and more.
4" to 3 1/2", Reducing Bushing, Threaded, Bushing Material: Steel. For Use With Rigid/IMC Conduit

Overview

4" to 3 1/2", Reducing Bushing, Threaded, Bushing Material: Steel. For Use With Rigid/IMC Conduit
For use with threaded rigid/IMC conduit to reduce the size of a female hub to accommodate a smaller size of conduit or male threaded hub. These reducing bushings are zinc plated for corrosion protection, and are made of iron or steel construction that insures mechanical protection of the raceway.
Also known as: 050169011867, 1186

Specifications

Material: Iron
Diameter: 3 1/2 in, 4 in
Standards: California Proposition 65
Material: Iron
Standards: California Proposition 65
Diameter: 3 1/2 in, 4 in

Customer Reviews

No reviews for this product
(0)