225A, Meter Center, BR Type, 10 kAIC, Surface

Item #: 458318

Cat #: MBE2040B225BTS

UPC: 782114883617

Sign In or Register to view pricing and more.
Documents & Guides
225 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2225, BR Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Surface Mount

Overview

225 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2225, BR Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Surface Mount
Also known as: 782114883617, MBE2040B225BTS, underground

Specifications

Length: 42 in
Spaces: 20
Mounting: Surface
Depth: 6 in
Phase: 1
Volts AC: 120/240
Jaws: 4
Amps: 225
Width: 16 in
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Length: 42 in
Mounting: Surface
Phase: 1
Jaws: 4
Width: 16 in
Circuits: 40
Spaces: 20
Depth: 6 in
Volts AC: 120/240
Amps: 225
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)