Drive, 480VAC, 3PH, 8.7A, 3.7KW, 5.0HP, No Filter

Item #: 45828

Cat #: 22A-D8P7N104

UPC: 662453979663

Drive, Variable Frequency, PowerFlex 4, 480 Volt AC, 3 Phase, 8.7 Amp, 3.7 Kilowatt, 5.0 Horse Power, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 4, 480 Volt AC, 3 Phase, 8.7 Amp, 3.7 Kilowatt, 5.0 Horse Power, No Filter
Our PowerFlex® 4 AC Drives are designed to meet global OEM and end-user requirements for simplicity, space savings, and cost efficiency. These compact drives provide intuitive features such as an integral keypad with local potentiometer and control keys that are active right out of the box.
Also known as: 662453979663, 22A-D8P7N104

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 8.700
Wattage: 3.700 kW
Phase: 3
Horsepower: 5
IP/NEMA Rating: IP20
Wattage: 3.700 kW
Volts AC: 480
Type: Variable Frequency Drive
Amps: 8.700

Customer Reviews

No reviews for this product
(0)