Fuse Link, NH DIN Dual Indication, Size 000, 35 Amp, 500V

Item #: 45822

Cat #: 35NHG000B

UPC: 051712625814

Sign In or Register to view pricing and more.
Documents & Guides
NH DIN Dual Indication Fuse Link, Size 000, 25 Amp, 500Vac/250Vdc, 120,000A Breaking Capacity, RoHS Compliant, With Metal Gripping Lugs

Overview

NH DIN Dual Indication Fuse Link, Size 000, 25 Amp, 500Vac/250Vdc, 120,000A Breaking Capacity, RoHS Compliant, With Metal Gripping Lugs
Also known as: 051712625814, 35NHG000B

Specifications

Amps: 35
Volts AC: 500
Type: Dual-Indication
Amps: 35
Type: Dual-Indication
Volts AC: 500

Customer Reviews

No reviews for this product
(0)