This product may not be available in all locations.


Safety Switch, 60A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X
Item #: 458216
Cat #: DH362UCK
UPC: 782114296028
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Non-Metallic, Harsh Environment
Overview
60 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Non-Metallic, Harsh Environment
Also known as: 782114296028, DH362UCK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Mounting: | Surface |
Amps: | 60 |
Volts DC: | 250 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)