HOFF DBS482412G D-BOX 48X24X1

Item #: 458123

Cat #: DBS482412G

UPC: 783510143725

Sign In or Register to view pricing and more.
Documents & Guides
HOFF DBS482412G D-BOX 48X24X1

Overview

HOFF DBS482412G D-BOX 48X24X1
Also known as: 783510143725, DBS482412G

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Height: 48 in
Material: Steel
Depth: 12.340 in
Width: 24 in
Height: 48 in
Depth: 12.340 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)