Slide Dimmer, 1600W, Nova, Brown

Item #: 458114

Cat #: NLV-2003P-BR

UPC: 027557675109

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 1600W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Brown

Overview

Nova Slide Dimmer, 1600W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Brown
Nova Dimmer, Magnetic Low-Voltage, 3-way/single-pole (large control), preset, 120V/2000VA (1600W) in brown
Also known as: 027557675109, NLV-2003P-BR

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic
Color: Brown
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1600
Family / Style: Nova
Type: 3-Way, Slide, Low Voltage, Magnetic
Volts AC: 120
Poles: 1
Family / Style: Nova
Color: Brown
Mounting: Surface
Wattage: 1600

Customer Reviews

No reviews for this product
(0)