Sensor, Photoelectric, Wide Angle Diffuse, MiniSight

Item #: 45811

Cat #: 42KL-W1TC-G3

UPC: 662468714297

Documents & Guides
Sensor, Photoelectric, Wide Angle Diffuse, MiniSight, 21.6 - 250 Volt AC/DC, Infrared, Emitter LED, 1 - 90 mm, Sensing Distance, Light/Dark Selectable, 3 Pin AC Micro Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Wide Angle Diffuse, MiniSight, 21.6 - 250 Volt AC/DC, Infrared, Emitter LED, 1 - 90 mm, Sensing Distance, Light/Dark Selectable, 3 Pin AC Micro Connector
Also known as: 662468714297, 42KL-W1TC-G3

Specifications

Size: 18 mm
Type: Wide Angle Diffuse, Sensor, Photoelectric
Volts DC Range: 21.600 - 250
Volts AC Range: 21.600 - 250
Size: 18 mm
Volts DC Range: 21.600 - 250
Type: Wide Angle Diffuse, Sensor, Photoelectric
Volts AC Range: 21.600 - 250

Customer Reviews

No reviews for this product
(0)