Conduit Locknut, 2", Steel/Zinc

Item #: 45803

Cat #: 1198

UPC: 050169011980

Sign In or Register to view pricing and more.
Conduit Locknut, 2 Inch, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 2 Inch, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Secure threaded Rigid/IMC conduit to a junction box or enclosure using RACO® locknuts. Locking tangs ensure tight connection to the box or enclosure. Locknuts can also secure the threaded end of a conduit connector inside a box or enclosure.
Also known as: 050169011980, 1198

Specifications

Material: Steel
Diameter: 2 in
Standards: California Proposition 65
Finish: Zinc
Material: Steel
Standards: California Proposition 65
Diameter: 2 in
Finish: Zinc

Customer Reviews

No reviews for this product
(0)