NEMA Combination Starter, Type S, 30A fusible disconnect, Size 1

Item #: 457831

Cat #: 8538SCG34V81CFF4T

UPC: 785901021292

Sign In or Register to view pricing and more.
NEMA Combination Starter, Type S, 30A fusible disconnect, Size 1, 27A, 10HP at 600VAC, 3 phase, 3 pole, melting alloy, 120VAC coil, NEMA 1

Overview

NEMA Combination Starter, Type S, 30A fusible disconnect, Size 1, 27A, 10HP at 600VAC, 3 phase, 3 pole, melting alloy, 120VAC coil, NEMA 1
Type S nonreversing fusible combination starters are for motor control applications. Combination starters combine the requirements for motor overload and short circuit protection into one package. NEMA Size 1 starters have ratings of up to 10 HP at 480 and 600 VAC three phase. Combination starter has 30 ampere Class R fuse clips. This 3 pole starter is for three phase applications. Combination starters are available with a wide variety of replaceable coil voltages. Starter has a 110/120 VAC 50/60 Hz operating coil wired for common control. This nonreversing NEMA combination starter has a melting alloy type overload relay which uses Type B thermal units to sense over current conditions. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 22.50 inches tall, 9.50 inches wide and 8.34 inches deep. A wide variety of accessories are available for Type S starters. This combination starter is supplied with fused transformer. Transformer has a 480 VAC primary and a 120 VAC secondary. This starter is also supplied with a HOA selector switch. Type S combination starters are UL listed and CSA certified.
Also known as: 785901021292, 8538SCG34V81CFF4T

Specifications

Type: Combination Starter
Standards: California Proposition 65
Type: Combination Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)