Fluorescent Lamp, Instant Start, T12, 96", 60W, 4200K

Item #: 457803

Cat #: F96T12CWXSSUPC

UPC: 046135235030

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Instant Start, T12, 60 Watt, 4200K, Base: Single Pin, Lumens: 3850, 87 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 23503* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Instant Start, T12, 60 Watt, 4200K, Base: Single Pin, Lumens: 3850, 87 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 23503* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135235030, F96T12CWXSSUPC

Specifications

Lumens: 3850
Color Rendering Index (CRI): 87
Color Temperature: 4200 (Cool White)
Length: 8 ft, 96 in
Material: Glass
Wattage: 60
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Lumens: 3850
Color Temperature: 4200 (Cool White)
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 87
Length: 8 ft, 96 in
Wattage: 60
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)