This product may not be available in all locations.


Can & Trim Combo Kit, NEMA 3R, 60" x 20" x 5.75", Surface
Item #: 457793
Cat #: GWPBQ2060PR
UPC: 782116064038
Documents & Guides
Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 60" x 20" x 5.75".
Sign In or Register to view pricing and more.
No associated products found.
Overview
Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 60" x 20" x 5.75".
Eaton’s Pow-R-Line panelboards (1a & 2a) provide ideal solutions for lighting and appliance branch circuit protection up to 600Y/347VAC. Standard designs offer a wide selection and allow for easy installation. Increased series ratings provide higher short circuit ratings using standard bolt-on or plug-on breakers. UL listed kits can provide field conversion from main lugs to main circuit breaker.
Also known as: 782116064038, GWPBQ2060PR
Specifications
Height: | 60 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Height: | 60 in |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)