CONTACTOR 240VAC

Item #: 457763

Cat #: 8502SAG11V02

UPC: 785901770695

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8502SAG11V02 CONTACTOR 240VAC

Overview

SQD 8502SAG11V02 CONTACTOR 240VAC
Also known as: 785901770695, 8502SAG11V02

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Size: 00
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Size: 00
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)