1
more

Conduit Hub, 1", PVC Coated Zinc
Item #: 45769
Cat #: HUB1-G
UPC: 704508388164
Documents & Guides
Conduit Hub, 1 Inch, Thermoplastic Insulating Throat, PVC Coated Zinc, Nitrile Sealing Ring, Dark Gray Color, For Use With PVC Coated Conduit
Sign In or Register to view pricing and more.
No associated products found.
Overview
Conduit Hub, 1 Inch, Thermoplastic Insulating Throat, PVC Coated Zinc, Nitrile Sealing Ring, Dark Gray Color, For Use With PVC Coated Conduit
With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems. T&B® has removed certain ""Only Ocal"" statements from its literature and advertising as part of the settlement of a lawsuit.
Also known as: 704508388164, HUB1-G
Specifications
Diameter: | 1 in |
Color: | Gray |
Material: | PVC Coated Zinc |
Diameter: | 1 in |
Material: | PVC Coated Zinc |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)