Pendant Station, 1 Speed, ON/OFF, Yellow, Strain Relief Connector, 5A, 600VAC

Item #: 457650

Cat #: 9001BW94Y

UPC: 785901076643

Pendant Station, 1 Speed, ON/OFF, Yellow, 5 Amp, 600 Volt AC, Mechanical Interlock, Strain Relief Cord Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pendant Station, 1 Speed, ON/OFF, Yellow, 5 Amp, 600 Volt AC, Mechanical Interlock, Strain Relief Cord Connector
The Class 9001 Type BW Pendant Station is a pre-assembled, 2-button station well suited for standard hoist applications. Oversized finger grips on the rear of the enclosure make it easy to grip and operate.
Also known as: 785901076643, 9001BW94Y

Specifications

Type: Pendant Station, 1 Speed
Amps: 5
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
Type: Pendant Station, 1 Speed
Volts AC: 600
Color: Yellow
Amps: 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)