Type BQ 1-inch CTL Plug-on Breaker

Item #: 457624

Cat #: BQ240220

UPC: 786676004619

Eaton BR thermal magnetic circuit breaker,Type BQ 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(1) Two-Pole 40 A, (1) Two-Pole 20 A,10 kAIC,Four-pole,120/240V,BQ,Independent,#14-4 AWG Cu/Al,Q28,BQ,Type BR Loadcenters
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton BR thermal magnetic circuit breaker,Type BQ 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(1) Two-Pole 40 A, (1) Two-Pole 20 A,10 kAIC,Four-pole,120/240V,BQ,Independent,#14-4 AWG Cu/Al,Q28,BQ,Type BR Loadcenters
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 786676004619, BQ240220

Specifications

Volts AC: 120, 240
Amps: 20, 40
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 20, 40
Family / Style: BR

Customer Reviews

No reviews for this product
(0)