Compression Lug, Copper, 1-Hole 5/8", Long Barrel, 1111 Flex
Item #: 457551
Cat #: YA46TC58FXB
UPC: 781810086261
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 1111 Flex, 5/8 Inch Bolt Hole, Coded Yellow, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 1111 Flex, 5/8 Inch Bolt Hole, Coded Yellow, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810086261, YA46TC58FXB
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Stud Size: | 5/8 in |
Material: | Copper |
Volts AC: | 600 |
Mounting: | 1-Hole |
Stud Size: | 5/8 in |
Customer Reviews
No reviews for this product
(0)