MINIATURE CIRCUIT

Item #: 457499

Cat #: HOM2175BB

UPC: 785901264477

Sign In or Register to view pricing and more.

No associated products found.

Overview

SQD HOM2175BB MINIATURE CIRCUIT
Also known as: 785901264477, HOM2175BB

Specifications

Poles: 2
Family / Style: Homeline
Amps: 175
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 175
Standards: California Proposition 65
Family / Style: Homeline
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)