Solar Marker, PHOTOVOLTAIC POWER SOURCE, Red

Item #: 457430

Cat #: 596-00208

UPC: 089306333753

Sign In or Register to view pricing and more.
Documents & Guides
Solar Circuit Marker, WARNING: PV POWER SOURCE, 7.25" x 5", V, Red, 25/pkg

Overview

Solar Circuit Marker, WARNING: PV POWER SOURCE, 7.25" x 5", V, Red, 25/pkg
HellermannTyton pre-printed Solar Installation labels are designed to meet therequirements of the National Electrical Code (NEC) International Fire Code (IFC) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV stable materials and adhesives that are designed tostick to both baked enamel and powder coat surfaces. Where applicable, labelsare made using reflective materials for first responder safety. Some pre-printedlabels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306333753, 596-00208

Specifications

Color: Red
Material: Vinyl
Length: 5 in
Color: Red
Length: 5 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)