Multi-Tap Connector, Insulated, Aluminum

Item #: 457411

Cat #: PBTS-14-350

UPC: 783669080261

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 14 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 14 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669080261, PBTS-14-350

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 350
Wire/Cable Openings: 14
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 14
Material: Aluminum
Allowable Gauge Range: 6 - 350

Customer Reviews

No reviews for this product
(0)