30.5 Mm, Heavy-duty Selector Switch Operator

Item #: 457389

Cat #: 10250T6203

UPC: 782113347523

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty, Selector Switch Operator, Without Button, Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Maintained, Keyremoval, Cam 3, Incandescent, Transformer, 120 Vac

Overview

30.5 Mm, Heavy-duty, Selector Switch Operator, Without Button, Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Maintained, Keyremoval, Cam 3, Incandescent, Transformer, 120 Vac
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113347523, 10250T6203

Specifications

Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)