![Category 6, Riser, 23/4-Pair, Green, 1000' Reel Category 6, Riser, 23/4-Pair, Green, 1000' Reel](https://rexel-cdn.com/products/424cmrcat5grnppes.jpg?i=9393D39A-DE8B-4C52-AAC6-A54C2F9EF9F7&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Green - Reel Length: 1000 ft.
Overview
4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Green - Reel Length: 1000 ft.
Also known as: 66-246-5A
Specifications
Gauge: | 23 |
Color: | Green |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Riser |
Shielding: | Unshielded |
Gauge: | 23 |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Riser |
Color: | Green |
Length: | 1000 ft |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)