80PAR38HALSWFL50 120V 10/CS 1/SKU

Item #: 457335

Cat #: 80PAR38/HAL/S/WFL50-120V

UPC: 046135167515

Sign In or Register to view pricing and more.
Documents & Guides
OBS16751 Tungsten Halogen PAR38 Reflector Lamp 80Watt 120Volt Medium Skirted Base WideFlood50 Beam

Overview

OBS16751 Tungsten Halogen PAR38 Reflector Lamp 80Watt 120Volt Medium Skirted Base WideFlood50 Beam
Also known as: 046135167515, 80PAR38/HAL/S/WFL50-120V

Specifications

Color Rendering Index (CRI): 99
Color Temperature: 2950 (Warm White)
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Wattage: 80
Lumens: 1545
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 25°
Color Rendering Index (CRI): 99
Volts AC: 120
Wattage: 80
Shape: PAR38 (Sealed Beam)
Angle: 25°
Color Temperature: 2950 (Warm White)
Base: Medium Screw Skirted (E26sk)
Lumens: 1545
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)