70PAR38HALSSP10 120V 10/CS 1/SKU

Item #: 457333

Cat #: 70PAR38/HAL/S/SP10-120V

UPC: 046135167423

Sign In or Register to view pricing and more.
Documents & Guides
OBSALSP10 120V Tungsten Halogen PAR38 Reflector Lamp 70Watt 120Volt Medium Skirted Base Spot10 Beam

Overview

OBSALSP10 120V Tungsten Halogen PAR38 Reflector Lamp 70Watt 120Volt Medium Skirted Base Spot10 Beam
Also known as: 046135167423, 70PAR38/HAL/S/SP10-120V

Specifications

Wattage: 70
Color Rendering Index (CRI): 99
Lumens: 1305
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Temperature: 2925 (Warm White)
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 10°
Wattage: 70
Lumens: 1305
Base: Medium Screw Skirted (E26sk)
Shape: PAR38 (Sealed Beam)
Angle: 10°
Color Rendering Index (CRI): 99
Volts AC: 120
Color Temperature: 2925 (Warm White)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)