15A GFCI Commercial Grade Decora Receptacle, 5-15R, Ivory

Item #: 4573

Cat #: GF15IL

UPC: 883778113512

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Guard LED GFCI Receptacle, 15A, IvoryCircuit Guard LED GFCI Receptacle, 15A, 125V, 2-Pole, 3-Wire, Flush Thermoplastic Face, Matching Wall Plate Included, Ivory.

Overview

Circuit Guard LED GFCI Receptacle, 15A, IvoryCircuit Guard LED GFCI Receptacle, 15A, 125V, 2-Pole, 3-Wire, Flush Thermoplastic Face, Matching Wall Plate Included, Ivory.
Also known as: 883778113512, GF15IL

Specifications

Type: Receptacle, Decora, GCFI
Amps: 15
Gangs: 1
Color: Ivory
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Decora, GCFI
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)